Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 15/16 in L
Mfr # 3/8BSPP-FB3 1/2-AL
Zoro # G903889860
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Adapter
- Overall Length 15/16 in
- Maximum Operating Pressure 125 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FB3 1/2-AL
- Zoro # G903889860
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 15/16 in |
For Tube Inside Diameter | 5/32 in |
Thread Size A | 3/8 |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Adapter |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 6061-T6 |
For Tube ID | 5/32 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Aluminum |
Fitting Side A Connection Type | Female BSPP |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3-Way Diverting Ball Valve, 1-1/4 in Nominal, Standard T Port, PTFE Seat/Seal/Thrust Washer Softgood (BBV125DTW)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- AMERICAN STANDARD Paradigm Faucet (7025205.002)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- WESTERN ENTERPRISES Barbed Hose Nipples Male Connection (312-18)
- Mem-Co Tube Fittings