Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 13/16 in L
Mfr # 1/8BSPP-FB4-AL
Zoro # G303889415
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Pipe Size 1/8 in
- Fitting Material Aluminum
- Maximum Operating Pressure 125 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FB4-AL
- Zoro # G303889415
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Overall Length | 13/16 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Aluminum |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
For Tube ID | 17/100 in |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 6061-T6 |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 13/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (EF8210G100V)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- EVERFLOW FIP Full Port Ball Valve with Drain, Brass 1" (405T001-NL)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- Mem-Co Tube Fittings