Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 11/16 in L
Mfr # C3-AL
Zoro # G603888040
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/8 in
- For Tube ID 1/8 in x 1/8 in
- For Tube Inside Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C3-AL
- Zoro # G603888040
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Overall Length | 11/16 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Gases, Non-Potable Water |
For Tube ID | 1/8 in x 1/8 in |
Maximum Operating Temperature | 230 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Material Grade | 6061-T6 |
Fitting Material | Aluminum |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Connector |
Fitting Side A Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 11/16 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, 11/16" Inside Dia., 50 ft. Tube L (101-0750032-NT-50)
- ZORO SELECT Pipe (ZFB0220160)
- WESTWARD V Head Pipe Stand, Adj, 1/8-12 in, 28-52 in (22XR01)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Fm, 3/8" Tube Size, Black (ZUSA-TF-PTC-341)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (T6-SS)
- THRIFCO PLUMBING Nylon 3/4 Barb X 1/2 Mip Adpt (9429430)
- Mem-Co Tube Fittings