Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 11/16 in L
Mfr # 4-28B3 1/2-AL
Zoro # G803887966
product price: $3.95
/ea
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Pressure 125 psi @ 72 Degrees F
- Fitting Side A Pipe Size 1/4 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28B3 1/2-AL
- Zoro # G803887966
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4-28 |
Overall Length | 11/16 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Aluminum |
For Tube ID | 5/32 in |
Fitting Side A Connection Type | Male Straight Thread |
Material Grade | 6061-T6 |
Barb Style | Beaded |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- BON TOOL Bon 14-405 Water Nozzle, 4 Gpm (14-405)
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ13JKABCP)
- DURAVIT Siphon For Bidet 1" w/Extended Outlet Pipe, Chrome White (0050270092)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- Mem-Co Barbed Tube Fittings