Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 11/16 in L
Mfr # 1/16B1-AL
Zoro # G603887920
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Thread Size A 1/16
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B1-AL
- Zoro # G603887920
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/16 |
For Tube Inside Diameter | 1/16 in |
Fitting Side A Pipe Size | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 11/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Aluminum |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | MNPT |
Material Grade | 6061-T6 |
Fitting Shape | Adapter |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 1/16 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 300, 1-1/4 In., FNPT (1186 1 1/4)
- TOTO Roughin For 934964974 1Piece Toilet 12 (TSU03W.12R)
- PARKER Brass Pipe Fitting, MNPT, 1/4" Pipe Size (4 PH-B)
- ZURN 0.5 gpm Aerator, 55/64"-27 Thread Size, Chrome, Brass (7440-94FC/WK)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- Mem-Co Barbed Tube Fittings