Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 in L
Mfr # 1/4FB1-AL
Zoro # G503889574
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Pressure 125 psi @ 72 Degrees F
- Fitting Material Aluminum
- Fitting Side A Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4FB1-AL
- Zoro # G503889574
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Overall Length | 1 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Material | Aluminum |
Fitting Side A Connection Type | FNPT |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/16 in |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Material Grade | 6061-T6 |
Fitting Shape | Adapter |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Brass Pipe Fitting, 1/2" x 1/8" Pipe Size (016082)
- WATTS Pressure Reducing Valve, 4 In, Flanged (115-4 FL)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/FPM, Full Port, S/T (TBH2075ASTV0000)
- NEWPORT BRASS Hanging Toilet Tissue Holder in Polished Chrome (83-27/26)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting (Y3-SS)
- BOSHART Elbow Nylon Barb 1-1/2 In (UNE-15)
- Mem-Co Tube Fittings