Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 in L
Mfr # 1/2BSPP-FB3-AL
Zoro # G303887688
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type Female BSPP
- Barb Style Beaded
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB3-AL
- Zoro # G303887688
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 in |
For Tube Inside Diameter | 1/8 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | Female BSPP |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/8 in |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | 6061-T6 |
Fitting Material | Aluminum |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flush Valve Cartridge, Black/White (Z8106-03)
- LEGEND VALVE 1-1/4" X 1" M BZE M ADAPT NL (312-016NL)
- BLUE TWISTER IRRIGATION ADPTR 1/2""M (ABTMA12)
- DIXON Hanger Replacement Sleeve, 2-1/2 in, Domestic (13HS-250)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- ELDON JAMES Tee, Thread To Barb, Poly, 1/2 In NPT, PK10 (T8-6HDPE)
- Mem-Co Barbed Tube Fittings