Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 7/32 in L
Mfr # 1/2BSPP-FB8-AL
Zoro # G903887620
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side A Connection Type Female BSPP
- Maximum Operating Pressure 125 psi @ 72 Degrees F
- For Tube ID 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB8-AL
- Zoro # G903887620
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Thread Size A | 1/2 |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 7/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side A Connection Type | Female BSPP |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
For Tube ID | 3/8 in |
Fitting Material | Aluminum |
Barb Style | Beaded |
Material Grade | 6061-T6 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- ZURN Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-CP4)
- LEGEND VALVE 2-1/2" x 3" 316 SS NIPPLE (316-184)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- ELDON JAMES Reducing Coupling, 3/16x3/32 In, HDPE, PK10 (C3-1.5HDPE)
- Mem-Co Barbed Tube Fittings