Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 7/16 in L
Mfr # 1/2BSPT-FB10-AL
Zoro # G803887645
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/2
- Overall Length 1 7/16 in
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FB10-AL
- Zoro # G803887645
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Overall Length | 1 7/16 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Aluminum |
For Tube ID | 1/2 in |
Material Grade | 6061-T6 |
Barb Style | Beaded |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Female BSPT |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.28 gpf, Toilet Flush Valve Toilet (Z5665.381.00.00.00)
- GRUVLOK Reducing Coupling, Grooved, 2 1/2 x 2 in (0390009306)
- HAM-LET 1/4" Compression 316 SS Bulkhead Union (774L SS 1/4)
- TYGON Tubing, 3mm I.D., 49 ft., Clear, Flexible (ACF1S1517)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- PARKER 1/4" Barb x MNPT Brass Male 90 Degree Elbow (229-6-4)
- Mem-Co Tube Fittings