Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 7/16 in L
Mfr # 1/2BSPP-B6-O-AL
Zoro # G603889689
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Adapter
- Fitting Side A Connection Type Male BSPP
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-B6-O-AL
- Zoro # G603889689
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/4 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 1 7/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Male BSPP |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Material | Aluminum |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | 6061-T6 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 1/2" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-121214)
- CHRONOMITE LABS 208VAC, 58 Amps, Both Electric Tankless Water Heater (R-58L/208)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH04)
- NIBCO Tube Strap, 5/8 In (624 5/8)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MERRILL Low Lead Brass Barbed Tee (RBDTNL100)
- Mem-Co Tube Fittings