Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 1/8 in L
Mfr # C8-AL
Zoro # G803888086
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Tube Inner Diameter 3/8 in
- Minimum Operating Temperature -40 Degrees F
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C8-AL
- Zoro # G803888086
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Gases, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Barbed |
For Tube ID | 3/8 in x 3/8 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Aluminum |
Fitting Shape | Connector |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | 6061-T6 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/8 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Trip Lever For St743S Cotton (THU068#01)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1 in Pipe Size (8059-010SR)
- STREAMLINE 1-1/2" NOM C Copper 45 Degree DWV Street Elbow (W 07431)
- KIPP Tube clamps cross aluminum (K0473.524040)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- APOLLO Valves Pipe Adapter, 34 in, PEX x MPT, Brass, 200 psi Pressure (APXMA3434)
- Mem-Co Tube Fittings