Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 1/8 in L
Mfr # 1/4FB8-AL
Zoro # G103889530
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/4
- Fitting Side A Pipe Size 1/4 in
- Overall Length 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4FB8-AL
- Zoro # G103889530
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Material | Aluminum |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Shape | Adapter |
Fitting Side A Connection Type | FNPT |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 3/8 in |
Material Grade | 6061-T6 |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Spud Gasket Black Rubber (40477B)
- PERFECT PUTTY Sink Strainer, Oil Rubbed Bronze, 4-1/2" L (59-3104)
- INTERDESIGN Soap/Sponge Caddy Forma (67080)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 6" Size (5322114440)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- Mem-Co Tube Fittings