Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 1/8 in L
Mfr # 1/4BK3 1/2-O-AL
Zoro # G503887679
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Hex Size 3/8 in
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Shape Union
- Fitting Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BK3 1/2-O-AL
- Zoro # G503887679
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 3/8 in |
For Tube Inside Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 1 1/8 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Shape | Union |
Fitting Material | Aluminum |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Material Grade | 6061-T6 |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 5/32 in x 5/32 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/8 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Hex Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Betello Ch Eb 1.28 2-Pc Tlt (20197-0)
- LEGEND VALVE 1-1/2"X 1" NO LEAD RED ELBOW (310-317NL)
- SPEAKMAN Stop Repair Group T/p Val (RPG05-0862)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 1/4 In, 304SS (SHT6225-PP)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- Mem-Co Barbed Tube Fittings