Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 15/32 in L
Mfr # 1/2BSPT-B8-AL
Zoro # G803889663
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Fitting Side A Pipe Size 1/2 in
- Material Grade 6061-T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-B8-AL
- Zoro # G803889663
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Thread Size A | 1/2 |
Overall Length | 1 15/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Material Grade | 6061-T6 |
For Tube ID | 3/8 in |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Aluminum |
Fitting Side A Connection Type | Male BSPT |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Unifit Rough In 12 (TSU01W.12R)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1 SCH40 Coupling (PVC 02100C 1000HA)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Chrome (BA1113C)
- PENTAIR/PENTEK Solid Filter Cartridge, 10 gpm, 200 Micron, 2-1/2" O.D., 9 7/8 in H (SF200-9.8BC444DB-75)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- SHARKBITE/CASH ACME 10PK12Barb Insert Tee (UC362LFA10)
- Mem-Co Tube Fittings