Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 1/32 in L
Mfr # 1/8BSPP-B6-O-AL
Zoro # G603889146
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Maximum Operating Temperature 230 Degrees F
- Maximum Operating Pressure 125 psi @ 72 Degrees F
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-B6-O-AL
- Zoro # G603889146
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 1 1/32 in |
Thread Size A | 1/8 |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Material | Aluminum |
For Tube ID | 1/4 in |
Material Grade | 6061-T6 |
Fitting Side A Connection Type | Male BSPP |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- KOHLER 1357-0, 60" L, 32" W (1357-0)
- JOHNSON CONTROLS 1/2 in. 3/6# 1.8CV VLV ASSY N/O (VG7241ES+3801B)
- ZORO SELECT Rigidlok(R) Coupling, 4", Iron, 750 psi (0390013548)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- ANDERSON Green Leaf 1/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL1438BG1)
- Mem-Co Barbed Tube Fittings