Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 1/32 in L
Mfr # 1/8B6-AL
Zoro # G403888851
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- Thread Size A 1/8
- Barb Style Beaded
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8B6-AL
- Zoro # G403888851
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
For Tube Inside Diameter | 1/4 in |
Overall Length | 1 1/32 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Fitting Material | Aluminum |
Fitting Shape | Adapter |
For Tube ID | 1/4 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | MNPT |
Material Grade | 6061-T6 |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNF14)
- LAVELLE INDUSTRIES Mans CHR Tank Lever (6053BP)
- BRADLEY Volume Control Valve Repair Kit (S45-198)
- ANVIL 1-1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (0310508403)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- PARKER 3/8" x 1/4" Barb Nickel Brass Bulkhead Union (22BH-6-6)
- Mem-Co Barbed Tube Fittings