Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, Al, 1 1/32 in L
Mfr # 1/4BSPT-FB3-AL
Zoro # G503890082
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Gases, Non-Potable Water
- For Tube Inside Diameter 1/8 in
- Vacuum Rating 27 inHG @ 72 Degrees F
- For Tube ID 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-FB3-AL
- Zoro # G503890082
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Overall Length | 1 1/32 in |
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Gases, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 1/8 in |
Maximum Operating Temperature | 230 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Material | Aluminum |
Fitting Side A Connection Type | Female BSPT |
Maximum Operating Pressure | 125 psi @ 72 Degrees F |
Material Grade | 6061-T6 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Aluminum, Material Grade 6061-T6, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Gases, Non-Potable Water, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Angle Volume Control Valve (S02-045)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- JONES STEPHENS 1" OD Gas Connector, Coated with Fitting, 3/4" MIP x 3/4" FIP x 24" (G71402)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- PARKER 0.096" Barb x 0.096" Barb x 1/8" FNPT Female Branch Tee (237-5/32-2)
- Mem-Co Barbed Tube Fittings