Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 9/16", Brass, PK10
Mfr # B3
Zoro # G603888095
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Pipe Size 3/16 in
- For Tube ID 1/8 in
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # B3
- Zoro # G603888095
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 3/16 in |
Fitting Side A Pipe Size | 3/16 in |
For Tube Inside Diameter ID | 1/8 in |
Overall Length | 9/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Thread Size A | 10-32 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 1/8 in |
Fitting Material | Brass |
End Connection Type | Barbed, Threaded |
Material Grade | 360 |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Brass |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | MNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 9/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 1-1/4" X 1" Knauf Earthwool Fg Pipe Asj+-Ssl 135/C (5001256)
- LARSEN SUPPLY CO Delta 0263 H/C Lav Stem (S-203-3)
- RIDGID Press Tool Jaw (35343)
- SLOAN Handle Assembly, Flushometers (B32A)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- ZORO SELECT Vacuum Connector, 1/8x3/16x3/16 In, PK25 (5ZDV2)
- Mem-Co Barbed Tube Fittings