Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 9/16", Brass, PK10
Mfr # B3 1/2-NP
Zoro # G903890040
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/16 in
- Application Air, Fuels, Non-Potable Water
- Connection Type MNPT x Barbed
- Fitting Side A Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # B3 1/2-NP
- Zoro # G903890040
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size | 3/16 in |
Overall Length | 9/16 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side A Pipe Size | 3/16 in |
Fitting Pipe Size | 3/16 in |
For Tube Inside Diameter ID | 5/32 in |
Thread Size A | 10-32 |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 9/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 1/4 BLACK RED. COUPLING (350-524)
- KERICK Float Valve, 3/4 In, PVC, Bulkhead Mount (PT75SS)
- CHARLOTTE PIPE AND FOUNDRY Plug 3/4 Sche 80 Pvc (PVC 08113 1200HA)
- BRONDELL Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Elongated White (S102-EW)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- Mem-Co Barbed Tube Fittings