Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 9/16", Brass, Beaded
Mfr # 1/8BSPP-LB3-O-NP
Zoro # G503888102
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Pipe Size 1/8 in
- Material Grade CA360
- End Connection Type Barbed, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-LB3-O-NP
- Zoro # G503888102
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Overall Length | 9/16 in |
Thread Size A | 1/8 |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
For Tube ID | 1/8 in |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPP |
Barb Style | Beaded |
Fitting Material | Brass |
Fitting Shape | Elbow |
Fitting Body Material | Nickel-Plated Brass |
Finish/Coating | Nickel-Plated |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Escutcheon Cadet Wall Mt Bath (013275-0020A)
- XLERATOR HAND DRYER Heating Element Assembly, 110/120V (XL8)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 304 1-1/2" (4381048240)
- CHICAGO VALVES AND CONTROLS Actuated 4", Butterfly Valve, Wafer, Ductile Iron Body, DA (P55W2612040DA80)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- Mem-Co Tube Fittings