Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 9/16", Brass, Beaded
Mfr # 1/8BSPP-LB1-O
Zoro # G703889640
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube ID 1/16 in
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Thread Size A 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-LB1-O
- Zoro # G703889640
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 1/16 in |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 9/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 1/16 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Brass |
Material Grade | 360 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Male BSPP |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Avid Double Robe Hook Vibrant Brushed Moderne Brass (97500-2MB)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607)
- LEGEND VALVE 1/2" X 9" CHROME NIPPLE NL (311-073CNL)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- Mem-Co Tube Fittings