Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 9/16", Brass, Beaded
Mfr # 1/8BSPP-FLB6-NP
Zoro # G903889983
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Pipe Size 1/8 in
- Fitting Side B Tube Inner Diameter 1/4 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-FLB6-NP
- Zoro # G903889983
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 9/16 in |
For Tube Inside Diameter ID | 1/4 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Finish/Coating | Nickel-Plated |
Fitting Side A Connection Type | Female BSPP |
Fitting Shape | Elbow |
For Tube ID | 1/4 in |
Maximum Operating Temperature | 230 Degrees F |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | CA360 |
Fitting Body Material | Nickel-Plated Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 9/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 12" Black Pipe Nipple Sch 160 (83216)
- BOB Complete Float Valve Assembly, 3/4 in (R1360-3/4-5)
- LEGEND VALVE 3/4" X 12" GALVANIZED NIPPLE (356-096E)
- VIEGA Viega MegaPress union, 2" x 2" (25725)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- PARKER 0.17" x 1/4" Barb Brass Union Reducer (22-4-6)
- Mem-Co Barbed Tube Fittings