Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 7/8", SS, Beaded
Mfr # 4-28B6-SS
Zoro # G303889552
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Body Material 303 Stainless Steel
- Maximum Operating Temperature 500 Degrees F
- End Connection Type Barbed, Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28B6-SS
- Zoro # G303889552
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 7/8 in |
Thread Size A | 1/4-28 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Body Material | 303 Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
End Connection Type | Barbed, Threaded |
Material Grade | 303 |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
For Tube ID | 1/4 in |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Male Straight Thread |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 7/8 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SGL Hand Fauc Cartridge (1222)
- ANVIL 4" Flanged Cast Iron Blind Flange, Faced and Drilled Class 125 (0308016807)
- 3M 750 Lb Ice Machine Water Filter System (ICE120-S)
- GRUVLOK 90 Elbow, Ductile Iron, 2 1/2 in, Grooved (0390116549)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- BOSHART INDUSTRIES 1.5 x 1.25 in. Boshart Pipe Reducing Adapter, Polyethylene (278374)
- Mem-Co Barbed Tube Fittings