Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 7/8", Brass, Beaded
Mfr # 1/4BSPT-LB6-NP
Zoro # G103888847
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 1/4 in
- Material Grade CA360
- Fitting Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-LB6-NP
- Zoro # G103888847
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 7/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
For Tube ID | 1/4 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side A Connection Type | Female BSPT |
Fitting Body Material | Nickel-Plated Brass |
Fitting Shape | Elbow |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Barb Style | Beaded |
Finish/Coating | Nickel-Plated |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 7/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size (208P-6-4)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- STEEL & OBRIEN 1-1/2" Female I-Line End x Long Butt Weld - 2.031" Long 304SS (15WLI-1.5-304)
- BECK 4" Close Black Pipe Nipple Sch 80 (0332652205)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- Mem-Co Tube Fittings