Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 7/16", Brass, Beaded
Mfr # 10LB3-NP
Zoro # G503889987
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Barb Style Beaded
- Thread Size A 10-32
- For Tube ID 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 10LB3-NP
- Zoro # G503889987
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 10-32 |
Fitting Side A Pipe Size | 3/16 in |
Fitting Pipe Size | 3/16 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Overall Length | 7/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
For Tube ID | 1/8 in |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | CA360 |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Finish/Coating | Nickel-Plated |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Elbow |
Fitting Side A Connection Type | MNPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 7/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- ZORO SELECT 1-1/4" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43068)
- ANVIL 1/4Xclose Xh Blk Stl CW Nipple (0330504804)
- LEGEND VALVE 3/4" CCF TEE (302-344)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- ELDON JAMES Tee, Thread To Barb, Poly, 1/2 In NPT, PK10 (T8-6HDPE)
- Mem-Co Tube Fittings