Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", SS, Beaded
Mfr # 1/8BSPT-LB4-SS
Zoro # G803890027
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Fitting Shape Elbow
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-LB4-SS
- Zoro # G803890027
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 5/8 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter | 17/100 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 17/100 in |
Barb Style | Beaded |
Fitting Side A Connection Type | Male BSPTT |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPTT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Control Module (ETF-735-A)
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", CPVC/EPDM, S/T (TC20150STE)
- KURIYAMA Tubing, Black, Shore A 73, 1/4" I.D. (GR023-0406-10)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA22)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- BOSHART INDUSTRIES 1.25 in. 90 deg Boshart Hose Elbow, Polyethylene - Gray (277954)
- Mem-Co Tube Fittings