Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # B4-0
Zoro # G303888067
product price: $1.99
/ea
Sold in multiples of 6 for $11.94
$11.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Connection Type MNPT
- Fitting Side B Connection Type Barbed
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # B4-0
- Zoro # G303888067
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 5/8 in |
Thread Size A | 10-32 |
Fitting Pipe Size | 3/16 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter ID | 17/100 in |
Fitting Side A Pipe Size | 3/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | MNPT |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
For Tube ID | 17/100 in |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | 360 |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 5/8 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 5/8" Id X 1/2" Armaflex Pipe Insul. 300/Ctn (APT05812)
- GROHE Shower Hose, Grohe, Steel (11153000)
- NDS VALVE BOX W/COVER 6"" (D109-G)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- PNEUMADYNE 1/8" MNPT x 1/16" Barb Nickel Brass Straight Connector (EB10-1/8-5)
- Mem-Co Tube Fittings