Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # 4-28LB6
Zoro # G103888960
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Body Material Brass
- Maximum Operating Temperature 230 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28LB6
- Zoro # G103888960
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 5/8 in |
Thread Size A | 1/4-28 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Body Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Fitting Material | Brass |
For Tube ID | 1/4 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Material Grade | 360 |
End Connection Type | Barbed, Threaded |
Fitting Side A Connection Type | Male Straight Thread |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Flange, 304/304L SS, 2 1/2" Pipe Size (4381000460)
- ZORO SELECT 304 Stainless Steel Coupling, 3/4 in x 3/4 in Pipe Fitting, Female NPT x Female NPT, Class 150 (40FC111N034)
- VIEGA Viega ProPress di-electric union, 1" x 1" (79165)
- BONOMI 1/2" NPT Brass Spring Check Valve (100012LF-1/2)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- Mem-Co Tube Fittings