Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # 4-28LB6-NP
Zoro # G103889905
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Side A Connection Type Male Straight Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 4-28LB6-NP
- Zoro # G103889905
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Overall Length | 5/8 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Thread Size A | 1/4-28 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Male Straight Thread |
Fitting Material | Brass |
For Tube ID | 1/4 in |
Minimum Operating Temperature | -40 Degrees F |
Finish/Coating | Nickel-Plated |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Shape | Elbow |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male Straight Thread, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Ball Vlv Brss Sweat 3/4" (116-4-34)
- ZURN 21 1/2 in W x 18 in L x 20 in H, Wall Mount, Vitreous china (Z5348)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7800TDG-000)
- SANITUBE Clamp Concentric Reducer-316L, 3"X1-1/2 (3114MP6-300150)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- PNEUMADYNE 10-32 UNF x 1/8" Barb Brass Straight Male Connector (EB30)
- Mem-Co Barbed Tube Fittings