Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # 3/8FLB3 1/2
Zoro # G103889271
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Overall Length 5/8 in
- For Tube ID 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8FLB3 1/2
- Zoro # G103889271
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 5/8 in |
Thread Size A | 3/8 |
For Tube Inside Diameter ID | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Pipe Size | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
For Tube ID | 5/32 in |
Barb Style | Beaded |
Material Grade | 360 |
Fitting Body Material | Brass |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | FNPT |
Maximum Operating Temperature | 230 Degrees F |
Fitting Shape | Elbow |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-DCBV-38)
- ANVIL Beam Clamp, Tong w/Eyenut, 5/8"Rod Size (500374160)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow (607-2 3/4)
- CHICAGO VALVES AND CONTROLS 3/4", Stainless Steel Class 800 Globe Valve, FNPT (386TE006)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- ELDON JAMES Coupling, 1 In, Barbed, PVC, PK5 (C0-16NK)
- Mem-Co Tube Fittings