Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # 3/8BSPT-FLB3
Zoro # G503889291
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Barb Style Beaded
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPT-FLB3
- Zoro # G503889291
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Overall Length | 5/8 in |
Fitting Side A Pipe Size | 3/8 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Brass |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Elbow |
Fitting Material | Brass |
Fitting Side A Connection Type | Female BSPT |
Material Grade | 360 |
For Tube ID | 1/8 in |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x 1/2" MNPT Copper Reducing Adapter (U604 3/4x1/2)
- PRIME-LINE Clear Nylon, Tub and Shower Enclosure Bottom Guide 2 Pack (M 6067)
- PFISTER Pfister Classic 2-Handle 4" Centerset Bathroom Faucet in BN (LF-WL2-230K)
- B & K SWING CHECK VALVE 1"" (101-005NL)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- Mem-Co Tube Fittings