Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # 3/8BSPP-FLB4
Zoro # G103889196
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Pipe Size 3/8 in
- Fitting Pipe Size 3/8 in
- Overall Length 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FLB4
- Zoro # G103889196
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 5/8 in |
For Tube Inside Diameter ID | 17/100 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed, Threaded |
Fitting Side A Connection Type | Female BSPP |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 360 |
For Tube ID | 17/100 in |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Brass |
Fitting Shape | Elbow |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, Innovator Overflow and Silicone, Brass (948700-FA-PB-G)
- CHARLOTTE PIPE AND FOUNDRY 4 PVC DWV Cap (PVC 00116 1200HA)
- JONES STEPHENS 3in. Stainless Steel Repair Clamp, One Bolt, 1/2in. IPS 3/4in. CTS (R30050)
- K-FLEX USA 5/8" x 27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100058)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 (C2-1.5SS)
- Mem-Co Barbed Tube Fittings