Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 5/8", Brass, Beaded
Mfr # 3/8BSPP-FLB4-NP
Zoro # G903888054
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- For Tube ID 17/100 in
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FLB4-NP
- Zoro # G903888054
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 17/100 in |
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 5/8 in |
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 17/100 in |
Maximum Operating Temperature | 230 Degrees F |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Elbow |
Fitting Body Material | Nickel-Plated Brass |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPP |
End Connection Type | Barbed, Threaded |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 5/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Filter Replacement Cartridge (FWSP100)
- DYNAMIC Ball Valve, 3 Way, 1/2" NPT (450254)
- BEMIS Elg Cfwc Mwd Seat White, With Cover, Enameled Wood, Elongated, White (7B1400TTA 000)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF45-S-SR5 Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-3337)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- Mem-Co Barbed Tube Fittings