Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", SS, Beaded
Mfr # C4-SS
Zoro # G203889188
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Shape Connector
- Maximum Operating Pressure 250 psi @ 72 Degrees F
- Fitting Side B Tube Inner Diameter 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C4-SS
- Zoro # G203889188
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter | 17/100 in |
Overall Length | 3/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Shape | Connector |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 17/100 in x 17/100 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | 303 Stainless Steel |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed |
Fitting Material | Stainless Steel |
Barb Style | Beaded |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 3/4 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-025)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2501-04-04-SS)
- NIBCO 3" NOM FTG x C Copper 90 Degree Elbow (6072 3)
- RIDGID Ridgid® Model No. 103 Close Quarters Tubing Cutter, 1/8"-5/8" Capacity (32975)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- ANDERSON METALS Tee Nylon Barb 5/8X5/8X1/2 (53725-1008)
- Mem-Co Tube Fittings