Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", SS, Beaded
Mfr # 1/8BSPP-B1-O-V-SS
Zoro # G803889366
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Barb Style Beaded
- Fitting Body Material 303 Stainless Steel
- Fitting Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-B1-O-V-SS
- Zoro # G803889366
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter | 1/16 in |
Overall Length | 3/4 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Barb Style | Beaded |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Male BSPP |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Material Grade | 303 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- TOMPKINS Adapter, Frgd Stl, 9/16"-18 Male O-Ring (9077768)
- SYMMONS Spline Handle Insert (T3-31-INS)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ANDERSON Green Leaf 3/8 in. Barb X 3/8 in. D Barb Nylon Tee (CBT38BG1)
- Mem-Co Tube Fittings