Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", Brass, Beaded
Mfr # C4
Zoro # G503887846
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Fuels, Non-Potable Water
- Connection Type Barbed x Barbed
- Maximum Operating Temperature 230 Degrees F
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # C4
- Zoro # G503887846
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 11/64 in |
Overall Length | 3/4 in |
For Tube Inside Diameter ID | 17/100 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Fuels, Non-Potable Water |
Connection Type | Barbed x Barbed |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Barbed |
Material Grade | 360 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Brass |
Fitting Shape | Connector |
For Tube ID | 17/100 in x 17/100 in |
Fitting Material | Brass |
End Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 3/4 in, Specific Fitting Shape Straight Connector, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size (706121-02)
- ZURN Mounting Kit (P6900-43)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 (T0-16NK)
- Mem-Co Barbed Tube Fittings