Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", Brass, Beaded
Mfr # 1/8B1
Zoro # G403889100
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Connection Type MNPT x Barbed
- Application Air, Fuels, Non-Potable Water
- Pipe Size 1/8 in
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8B1
- Zoro # G403889100
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 3/4 in |
Thread Size A | 1/8 |
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 1/16 in |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Connection Type | MNPT x Barbed |
Application | Air, Fuels, Non-Potable Water |
Material Grade | 360 |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side A Connection Type | MNPT |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 3/4 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Thread Size A 1/8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE-CASH ACME Sharkbite-Cash Acme 158189 1 in. Copper Tube Size 100 ft. Pex Coil Red (158189)
- NIBCO 1-1/2" NOM C Copper Dimple Stop Coupling (600DS 11/2)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- PROSOURCE Tee Blk Malleable Pipe 3/4 (11A-3/4B)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- Mem-Co Barbed Tube Fittings