Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", Brass, Beaded
Mfr # 1/4BSPT-LB3
Zoro # G203889515
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Material Brass
- Material Grade 360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-LB3
- Zoro # G203889515
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 3/4 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Brass |
Material Grade | 360 |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Brass |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
For Tube ID | 1/8 in |
Fitting Side A Connection Type | Female BSPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Overflow Clip, Chrome (1001070000)
- NIBCO 1" NOM FTG Copper 90 Degree Long Radius Elbow (60722LT 1)
- EEMAX 120VAC, Both Electric Tankless Water Heater, Undersink, Single Phase (SPEX3512T)
- DIXON Safety Vented Ball Valve, 1/2" (BBV50LV)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- Mem-Co Tube Fittings