Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", Brass, Beaded
Mfr # 1/4BSPP-LB3-O
Zoro # G603889443
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/8 in
- Fitting Pipe Size 1/4 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-LB3-O
- Zoro # G603889443
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 3/4 in |
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/8 in |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Material Grade | 360 |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPP |
Fitting Body Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- KOHLER Bumper, Service Kit (1133070)
- VALUE-TUBE Value-Tube LLDPE Tubing, 3/8" OD x 100', Black (PE38ABK)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (Y3-SS)
- DIXON SHARK-BITE STRAIGHT CONNECTOR (U088)
- Mem-Co Tube Fittings