Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 3/4", Brass, Beaded
Mfr # 1/4BSPP-LB1-O-NP
Zoro # G703888919
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Thread Size A 1/4
- Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-LB1-O-NP
- Zoro # G703888919
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/16 in |
Overall Length | 3/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Elbow |
Fitting Side A Connection Type | Male BSPP |
End Connection Type | Barbed, Threaded |
Material Grade | CA360 |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Minimum Operating Temperature | -40 Degrees F |
Finish/Coating | Nickel-Plated |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 3/4 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size (801-209)
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum (PLE35)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 1 in x 3/4 in Pipe Size (830-131)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3-SS)
- COLDER Inline Coupler, Acetal, Shut-Off, Barbed (PMCD1701)
- Mem-Co Barbed Tube Fittings