Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 31/32", Brass, Beaded
Mfr # 1/4B1-NP
Zoro # G803887928
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/16 in
- Fitting Side A Connection Type MNPT
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4B1-NP
- Zoro # G803887928
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Overall Length | 31/32 in |
For Tube Inside Diameter ID | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | MNPT |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Material Grade | CA360 |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/16 in |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4", NPT, 2-Way Normally Closed, Brass, Solenoid Valve, Nitrile/Copper, 24V DC (S311GF16N8BD5)
- EEMAX Heating Element, Bare Wire, 208V, 9600W (EX720)
- MILWAUKEE VALVE 1-1/2" Solder Bronze Swing Y Check Valve (1509Y 1 1/2)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Red, 50 Ft (2VDU3)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting (Y3-SS)
- PARKER 10-32 MNPT x 1/8" Barb Brass Male Connector (27-2)
- Mem-Co Tube Fittings