Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 31/32", Brass, Beaded
Mfr # 1/16BSPP-B6-O-NP
Zoro # G803887690
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 1/4 in
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Side A Connection Type Male BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16BSPP-B6-O-NP
- Zoro # G803887690
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/4 in |
Overall Length | 31/32 in |
Thread Size A | 1/16 |
Fitting Side A Pipe Size | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Pipe Size | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPP |
End Connection Type | Barbed, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Material | Brass |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | CA360 |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/4 in |
Finish/Coating | Nickel-Plated |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (95U-6-062-0100)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77958-4A-BL)
- THRIFCO PLUMBING 1-1/2 Inch Copper Male Adapter (5436102)
- APACHE Standard Bolted Ball Valve, Poly, 2" (49030060)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- TIGRE USA 1 Poly FPT Elbow (1407-010BC)
- Mem-Co Barbed Tube Fittings