Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 29/32", Brass, Beaded
Mfr # 1/4FB3 1/2-NP
Zoro # G703889954
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Overall Length 29/32 in
- For Tube ID 5/32 in
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4FB3 1/2-NP
- Zoro # G703889954
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 29/32 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Fitting Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
For Tube ID | 5/32 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Material | Brass |
Fitting Shape | Adapter |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | FNPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Toilet Tank (1203861-96)
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- ZORO SELECT 1" x 1-1/2" TOE Black Pipe Nipple Sch 80 (40601TS)
- JOHN GUEST Connector, 1/2 In. CTS, PEX, White (1/2SCP)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- THRIFCO PLUMBING Nylon 3/8 Barb Coupling (9429315)
- Mem-Co Barbed Tube Fittings