Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 29/32", Brass, Beaded
Mfr # 1/2FB1-NP
Zoro # G603888019
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Fitting Side B Tube Inner Diameter 1/16 in
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/2FB1-NP
- Zoro # G603888019
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter ID | 1/16 in |
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 29/32 in |
Fitting Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
For Tube ID | 1/16 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Fitting Body Material | Nickel-Plated Brass |
Barb Style | Beaded |
Fitting Side A Connection Type | FNPT |
Material Grade | CA360 |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type FNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 5 In (GR50S419HA)
- ELKAY Sink, SS, 23.5x18.25x4-7/8", Undr (ELUHAD211550PD)
- KOHLER Spray Head Assy (1260174-CP)
- PARKER 1/4" A-LOK Brass Cap (4BLP4-B)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- Mem-Co Tube Fittings