Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 29/32", Brass, Beaded
Mfr # 1/2BSPT-FB1-NP
Zoro # G103888014
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/16 in
- Fitting Side A Connection Type Female BSPT
- Thread Size A 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FB1-NP
- Zoro # G103888014
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/16 in |
Thread Size A | 1/2 |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 29/32 in |
For Tube Inside Diameter ID | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | Female BSPT |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Temperature | 230 Degrees F |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/16 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | CA360 |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 29/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Pressing Chain w/ Case, 3" (R00130PC)
- KOHLER Service Sink Strainer Tapped For 3" Npt (9146-CP)
- WATTS Float Valve, 2 In, Bronze, Pipe Mount (2000)
- ZSI Beta Twin Clamp, 3/8" Tube, Cushion (T-1006C)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- PARKER 1/4" x 3/8" Hose Barb x MNPT SS Barb Connector (6-4 B2HF-SS)
- Mem-Co Tube Fittings