Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 27/32", Brass
Mfr # T3 1/2
Zoro # G703887899
product price: $3.75
/ea
Sold in multiples of 3 for $11.25
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Connection Type Barbed x Barbed x Barbed
- Application Air, Natural Gas, Non-Potable Water, Oil, Steam
- Overall Length 27/32 in
- Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # T3 1/2
- Zoro # G703887899
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 27/32 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Side C Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Tee |
Connection Type | Barbed x Barbed x Barbed |
Application | Air, Natural Gas, Non-Potable Water, Oil, Steam |
Fitting Shape | Tee |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 250 Degrees F |
Fitting Body Material | Brass |
For Tube ID | 5/32 in x 5/32 in x 5/32 in |
Fitting Material | Brass |
Barb Style | Beaded |
Maximum Operating Pressure | 150 psi |
Fitting Side B Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
End Connection Type | Barbed |
Material Grade | CA360 |
Minimum Operating Temperature | -65 Degrees F |
Description
Mini Barb Fitting, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Overall Length 27/32 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" CTS PACK-JOINT NUT (313-518)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- ILC Replacement for Clearchoice Clch104ß Filter (CLCH104?)
- BECK 1/4" x 4-1/2" Black Pipe Nipple Sch 80 (0332606201)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting (Y3-SS)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- Mem-Co Tube Fittings