Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 27/32", Brass, Beaded
Mfr # 1/8BSPT-B4-NP
Zoro # G503887822
product price: $4.25
/ea
Sold in multiples of 3 for $12.75
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Barb Style Beaded
- Minimum Operating Temperature -40 Degrees F
- For Tube Inside Diameter ID 17/100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-B4-NP
- Zoro # G503887822
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 17/100 in |
Overall Length | 27/32 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Material Grade | CA360 |
For Tube ID | 17/100 in |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Male BSPT |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts 30" Shower Slidebar (72798-SN)
- RHEEM Nu-Brite Bottle - 1 Gallon (4291-08)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 10 PK (6AZD3)
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 30 gpm (TM-420B-LF-DT-RF)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/4 in. D Adapter (CBA1234BG1)
- Mem-Co Barbed Tube Fittings