Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 27/32", Brass, Beaded
Mfr # 1/8BSPT-B3 1/2-NP
Zoro # G903887859
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Connection Type Male BSPT
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-B3 1/2-NP
- Zoro # G903887859
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 27/32 in |
Fitting Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Thread Size A | 1/8 |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | Male BSPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Finish/Coating | Nickel-Plated |
Minimum Operating Temperature | -40 Degrees F |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Fitting Body Material | Nickel-Plated Brass |
Fitting Side B Connection Type | Barbed |
For Tube ID | 5/32 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Specialty Filter Cartridge, 1 gpm, 0.5 Micron, 3" O.D., 25 in H (EV966824-75)
- JACKSON Twist Handle Assy (45102002600)
- APOLLO VALVES Safety Relief Valve, 3/4 In, 30 psi, Bronze, BtuH: 827, 000 (1060405)
- COLDER 1/8" Barb Chrome Plated Brass Inline Insert (MCD2202)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- ZORO SELECT Vacuum Connector, 3/16 In, Barbed, PK25 (5RKP7)
- Mem-Co Barbed Tube Fittings