Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 27/32", Brass, Beaded
Mfr # 1/8BSPP-B3 1/2-O
Zoro # G403889308
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Adapter
- Fitting Body Material Brass
- Fitting Side A Connection Type Male BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8BSPP-B3 1/2-O
- Zoro # G403889308
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Overall Length | 27/32 in |
Fitting Pipe Size | 1/8 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Body Material | Brass |
Fitting Side A Connection Type | Male BSPP |
Vacuum Rating | 27 inHG @ 72 Degrees F |
For Tube ID | 5/32 in |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Material Grade | 360 |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 27/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Flange Coupler, 4 x 4 In, 100 psi, Aluminum (400-DL-AL)
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- PROTO Internal Pipe Wrench, 3/4 in. Cap., (J140-34)
- MILWAUKEE VALVE Gate Valve, Class 125, 5 In. (2885-M 5)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- Mem-Co Barbed Tube Fittings