Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 25/32", SS, Beaded
Mfr # 1/16B4-SS
Zoro # G503889802
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Fitting Material Stainless Steel
- Fitting Body Material 303 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/16B4-SS
- Zoro # G503889802
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 25/32 in |
Thread Size A | 1/16 |
For Tube Inside Diameter | 17/100 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Material | Stainless Steel |
Fitting Body Material | 303 Stainless Steel |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Fitting Side A Connection Type | MNPT |
End Connection Type | Barbed, Threaded |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 17/100 in |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Maximum Operating Temperature | 500 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/16 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/4" PTF Chrome Plated Brass Inline Insert (LCD20004)
- KOHLER Bancroft 24" Towel Bar (11411-2BZ)
- ZORO SELECT 1/2" MBSPT x MNPT x 1-1/8" TBE Red Brass Pipe Nipple Sch 40 (463-001BSNP)
- ISPRING Sediment Water Filter Replacement Cartridge 20 Micron 50PK (FP120X50)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- Mem-Co Tube Fittings